Learn More
Invitrogen™ Millennium™ RNA Markers
For accurate size determination of single-stranded RNA transcripts from 0.5 to 9kb and can be used in any northern protocol
Brand: Invitrogen™ AM7150
243.34 EUR valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
Sufficient markers are provided for 25 northern gel lanes. They are a mixture of 10 discrete RNA transcripts with easy-to-remember sizes: 0.5, 1, 1.5, 2, 2.5, 3, 4, 5, 6, and 9 kilobases. The markers may be stained with ethidium bromide either during or after electrophoresis. Because of their quantity and even spacing, these markers are ideal for constructing very accurate standard curves for mRNA size determination. They also provide a reference scale for easy verification and comparison of known bands. 1–2μg (1–2μg) of RNA Millennium™ Markers will generate 10 distinct bands on a 1% denaturing agarose gel with ethidium bromide staining. All marker lots undergo stringent nuclease testing and are shown to be stable overnight at 37°C. Compatible with denaturing agarose and formaldehyde-containing gels.
Agarose Gel Electrophoresis, DNA and RNA Purification and Analysis, Northern Blotting, Nucleic Acid Gel Electrophoresis and Blotting
Order Info
Shipping Condition: Dry Ice
Specifications
Store at below –70°C. | |
RNA Marker | |
0.5 to 9 kb | |
Ambion™, Millennium Markers™ | |
Dry Ice |
1 μg/μl | |
No | |
Formaldehyde-Containing Gels, Denaturing Agarose Gels | |
50 μL |
For Research Use Only. Not for use in diagnostic procedures.