missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ NorthernMax™-Gly Sample Loading Dye

Used for RNA sample denaturation in a glyoxal gel protocol

Brand:  Invitrogen™ AM8551

110.40 EUR valid until 2024-11-30
Use promo code "21651" to get your promotional price.


Product Code. 10412655

  • 184.00 € / 6mL
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The volume ratio of solution to sample is lower than in many protocols, so sample precipitation prior to gel loading is usually not required
  • Ethidium bromide is premixed into the solution
  • Supplied in six tubes containing 1mL each
  • Rigorously tested for nonspecific endonuclease activity, exonuclease activity, RNase activity, and for functionality
  • Compatible with glyoxal-containing gels
  • The same solution supplied in Invitrogen kits

Agarose Gel Electrophoresis, DNA and RNA Purification and Analysis, Northern Blotting, Nucleic Acid Gel Electrophoresis and Blotting

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Store at -20°C.
Northern Analysis Sample Loading Dye
6 x 1 mL tubes
Ethidium bromide
Glyoxal-Containing Gels
Room Temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.