Learn More
Invitrogen™ RNase-free Microfuge Tubes, 1.5 mL
These microcentrifuge tubes have a non-stick, low-binding surface and are guaranteed RNase- and DNase-free.
Brand: Invitrogen™ AM12400
71.40 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Description
Ambion™ microcentrifuge tubes have a non-stick, low-binding surface and are guaranteed RNase- and DNase-free.
These microcentrifuge tubes have a non-stick surface and are guaranteed RNase- and DNase-free. They have a positive seal design that withstands temperatures from -90°C to +120°C, and are marked with convenient graduations.
Specifications
Clear | |
Polypropylene | |
Store at room temperature. | |
Room Temperature | |
Autoclavable | |
Yes |
1.5 mL | |
500 Tubes | |
Ambion™ | |
RNase-Free, DNase-Free | |
Snap Cap | |
Microfuge Tube (RNase-free) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For research use only. Not for use in diagnostic procedures.