missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Amersham™ Hybond™ -N+ Membranes
Use for the highest sensitivity in DNA and RNA blotting. Cytiva Life Sciences™ Amersham™ Hybond™ -N+ Membrane is a positively charged nylon membranes for use with radioactive and nonradioactive chemiluminescence and chemifluorescence detection.
Brand: Cytiva RPN2020B
478.80 EUR valid until 2025-12-31
Use promo code "24363" to get your promotional price.
This item is not returnable.
View return policy
Description
- Pore size of 0.45μm with retention of nucleic acids >50bp
- Binding capacity for nucleic acids 600μg/cm2
- Suitable for high-density arrays
- Excellent sensitivity in conventional Southern blotting
- Nucleic acid samples may be fixed by UV or baking
- Not suitable for alkali blotting and fixation
Specifications
20 cm | |
Southern blots; UV fixation | |
Not Applicable | |
Sheet | |
20 x 20 cm |
20 cm | |
Up to 600μg/cm2 | |
10 Sheets | |
Nylon, Positively Charged |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction