missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ AMF-3V P3 Reusable Respirator
The Alpha Flow SERIES has been designed to improve comfort and performance whilst maintaining a secure fit. color coding the range makes identification simple and easy when varying levels of protection may be required.
Brand: Skytec™ MMFS/ALP/AMF3V
Description
- Large surface area ensures very low breathing resistance
- New large exhalation valve which reduces heat build-up and improves wearer comfort
- color coded Alphamesh shell for ease of identification
- Adjustable headstrap allows for a secure and comfortable fit
- Metal-free - suitable for food industry applications
- Preformed nosebridge eliminates the need for regular adjustment
- Compatible with a wide range of safety eyewear
- Soft flexible mesh maintains its shape and will not collapse during use
- Conforms to EN 149: 2001 + A1: 2009 FFP3 NR
Specifications
20 | |
Orange | |
Single-use | |
Polypropylene | |
One Size | |
Melt Blown Polypropylene | |
Alphaflow | |
Non-sterile |
CE , EN 149:2000 + A1:2009 FFP3 NR | |
Cup/Molded | |
FFP3 | |
General Purpose Particulate Respirator | |
Yes | |
Textile Elastic, Woven Elastic | |
10/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Skytec™ AMF-3V P3 Reusable Respirator > FFP3
Spot an opportunity for improvement?Share a Content Correction