missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ammonium Polysulfide Solution, Certified AR for Analysis, Fisher Chemical™
Click to view available options
Quantity:
500 mL
2.5 L
Specifications
Specifications
Color | Yellow |
Physical Form | Liquid |
Quantity | 2.5 L |
Packaging | Plastic Coated Glass bottle |
Safety and Handling
Product Identifier
- AMMONIUM SULFIDE
- Danger
- ACUTE AQUATIC Acute 1
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 B
- H318-Causes serious eye damage.
- H400-Very toxic to aquatic life.
- H314-Causes severe skin burns and eye damage.
- EUH031-Contact with acids liberates toxic gas.
- P273-Avoid release to the environment.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'