missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience™ Anabac Deodorizing Capsules
Placed in an autoclave, Anabac capsules provide a discreet way to perfume the laboratory.
103.00 €
Specifications
Product Type | Autoclave Capsule |
---|---|
Color-coded | Yes |
Form | Capsules |
Handle Material | Plastic |
Handle Type | Cap |
Product Code | Brand | Scent | Color | Appearance | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Scent | Color | Appearance | Sterility | Price | Quantity & Availability | |||
10422084
|
Interscience™
320100 |
Fresh Scent | Clear | Yellow | Sterile |
103.00 €
Each |
Estimated Shipment: 13-06-2025
Log in to see stock. |
|||
15388927
|
Interscience™
320200 |
Apple | Green, White | Clear Amber | Sterile |
103.00 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16825923
|
Interscience™
320300 |
Citrus | Yellow | Yellow | Non-sterile |
103.00 €
Pack of 100 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||
Description
- Capsule dissolves during an autoclaving destruction cycle
- Capsule melts completely without leaving residue
- Eliminates unpleasant odors that can emerge from the autoclave
Specifications
Autoclave Capsule | |
Capsules | |
Cap | |
Single-use | |
Refreshes and Perfumes Air Where Autoclave Is Located | |
100 Capsules/Pk. |
Yes | |
Plastic | |
Autoclavable | |
Non-filtered | |
Autoclave |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Interscience™ Anabac Deodorizing Capsules