missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Analog MultiTube Vortexer

Mix up to 50 samples at once.

Brand:  Fisherbrand™ 80862898

 View more versions of this product

Product Code. 15549004

  • 2950.00 € / Each
Estimated Shipment: 07-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Mix up to 50 samples at once.

Vortexing action is created by holding the top tray of the vessel securely in place while the bottom tray moves freely in a defined, 3.6mm eccentric orbit.

 

  • Powerful permanent, continuous-duty motor delivers quiet, rattle-free mixing
  • Top plate adjusts along two stainless-steel posts; removable for easy sample access
  • Rugged corrosion-resistant, stainless-steel base
  • Suction-cup feet dampen motion and prevent sliding
  • Orbit: 3.6mm
  • Speed range: 1200-2400rpm
  • Automatic timer (0 to 60 sec. for simple repeat procedures)
  • 5 year warranty

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

3.6 mm
230 V
Multi-Tube Vortexer
40.6 cm
24.1 cm
38.1 cm
19 kg
50
1200 to 2500 rpm
0.4 A
16 in.
9.5 in.
15 in.
42 lb.
50-place Foam rack, one tray pad set, 92 in. detachable three-wire cord and plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Analog MultiTube Vortexer > Multi-Tube Vortexer Voltage: 230 V

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.