missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Analog Vortex Mixer

Product Code. p-6838096 Shop All Fisherbrand Products
Click to view available options
Speed Range:
300 to 2500 rpm
Voltage:
230 V
Amperage:
0.6 A
Unit Size:
Each

Product Code. 15786959

Only null left
Add to basket
Edge
Add to basket

Includes

Includes both cup head and 3 in. head with cover. Units are supplied with a 72in. (183cm), 3-wire cord and plug (230V units are supplied with Euro type plug and UK and CH adapters).

Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.

The variable speed, analog control allows you to achieve low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of your samples.

Variable speed, analog control that allows low rpm start-up for gentle shaking or high-speed mixing for vigorous vortexing of samples.

  • Used for flasks, beakers, tubes and microwell plates
  • Touch mode mixer with three-way power switch
  • Orbit: 4.9mm
  • Speed knob: Variable 1 to 10 dial marks
  • Variable speed: 300 to 3200rpm
  • L x W x H: 20.2 x 12.1 x 12.7cm (8 x 4.75 x 5in.)
  • Maximum speed will vary depending on accessory used
  • 5 year warranty

Warranty

5 year limited warranty on parts and labor.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 4.9 mm
Speed Range 300 to 2500 rpm
Electrical Requirements 230 V, 0.6 A, 135 W
Voltage 230 V
Wattage 135 W
Amperage 0.6 A
Product Type Vortex Mixer
Certifications/Compliance CE, TUV
Plug Type US, EU Plug, UK CH adapters
Dimensions (L x W x H) 7.97 x 4.75 x 5 in. (20.2 x 12.1 x 12.7 cm)
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 8 in.
Length (Metric) 20.2 cm
Width (English) 4.75 in.
Width (Metric) 12.1 cm
Shipping Weight (English) 10 lb.
Shipping Weight (Metric) 4.5 kg
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Controller Type Analog, 3-way Power Switch
Model Analog Vortex Mixer
Includes Includes both cup head and 3 in. head with cover. Units are supplied with a 72in. (183cm), 3-wire cord and plug (230V units are supplied with Euro type plug and UK and CH adapters).
Operating Modes Touch
Warranty and Service Offering 5 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.