missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Analtech Glass Thin Layer Chromatography (TLC) Developing Tank
Glass Thin Layer Chromatography (TLC) Developing Tank designed for the development of TLC plates.
Brand: Analtech 34105-50
259.35 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Includes: TLC Tank only. (Rack is sold separately; see 34105-25).
Description
- Tanks are constructed of durable glass and racks are constructed of anodized aluminum
- Tanks accommodate standard TLC plates
- The top surface is ground to a precise tolerance for tight sealing to enable tank saturation and optimal plate development
- Thinline™ tanks accommodate two plates and require less solvent for development
- Latch-Lid™ units hold lids in place with stainless steel latches
- Order rack to develop maximum number of plates in a tank
Specifications
Glass | |
TLC Tank | |
200 x 200 mm | |
200 mm | |
200 mm |
1 Ea. | |
Five 20 x 20 cm Plates | |
7.9 in. | |
7.9 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction