missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Anatom Black Safety Lace Up Shoes S3
ABEBA™ Anatom Black Safety Lace Up Shoes S3 are made of water resistant smooth leather with slip resistant PU2D outsole.
Brand: ABEBA™ 32256/51
This item is not returnable.
View return policy
Description
- Comfort, robustness, durability
- Comply to EN ISO 20345 : 2012, S3, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU double density outsole
- Water resistant smooth black leather
- Steel toe cap (200 joules)
- Textile antipuncture midsole
- Scratch-resistant coating in toe and heel area
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable ACC Wave insole
Specifications
CE EN ISO 20345:2012 S3 SRC ESD | |
Black | |
Breathable silver ions lining | |
51 | |
Polyurethane2D | |
Steel | |
EN ISO 20345 : 2012; DIN EN 61340 | |
Yes |
Laces | |
Stainless steel | |
Leather | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Low-cut | |
1 Pair | |
Water |