missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Angled Three-Neck Round-Bottom Flasks
Click to view available options
Capacity (Metric):
10,000 mL
2000 mL
250 mL
Description:
Center neck- NS 24/29, Side necks - NS 19/26
Center neck- NS 29/32, Side necks - NS 29/32
Center neck- NS 45/40, Side necks - NS 29/32
Unit Size:
Each
Description
- Acc. to DIN 12394 and in addition to DIN standard
- With two angled side necks (20°)
- With conical ground joints
- With inscription label
- Material: DURAN™
Specifications
Specifications
| Description | Center neck- NS 24/29, Side necks - NS 19/26 |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass (3.3) |
| Neck Style | Three-necks with two angled side necks |
| No. per Pack | 1 |
| Product Type | Distillation Flask |
| Diameter (Metric) Outer | 85 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction