missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Animal Ear Punch

These instruments are available in multiple designs, including thumb-style, plier-style, or scissor-style punches. 

Brand:  Fisherbrand™ 13820064

 View more versions of this product

Product Code. 16543062

  • 50.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

Fisherbrand™ Animal Ear Punches are made from corrosion-resistant ASTM (899-94) Series 400 stainless steel. These instruments are available in multiple designs, including thumb-style, plier-style, or scissor-style punches. Both the plier-style and scissor-style punches feature a longer handle for improved grip and handling.

  • Surgical grade stainless steel
  • Passivated
  • Compatible with Gamma/ETO/Autoclavable sterilization methods

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Specifications

Autoclavable
Silver
Animal Ear
Premium
Gamma/ETO/Autoclave
4.25 in.
0.04 in.
2 mm
ISO, cGMP
Surgical grade stainless steel
Lab Punch
Stainless Steel
Plier-Style
10.8 cm
0.08 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Animal Ear Punch > Plier-style 2mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.