missing translation for 'onlineSavingsMsg'
Learn More

Laboratoires Anios™ Aniosgel 85 NPC

Laboratoires Anios™ Aniosgel 85 NPC is a hydroalcoholic thixotropic gel with a hypoallergenic formula for effective hand disinfection

Brand:  Laboratoires Anios™ 1644762


Product Code. 15690105

  • 69.78 € / Pack of 6

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Alcoholic thixotropic gel for hygienic treatment and antisepsis of hands
  • Supplied in pump-action bottle for ease of use
  • Hypoallergenic formula tested under dermatological conditions
  • Active ingredients are alcohol, antiseptic agents and softeners
  • For simple disinfection, two pump actions (3mL) and rub hands together for 30 seconds until completely dry
  • For surgical level disinfection, six pump actions (9mL) and rub hands together for 3 minutes until completely dry
  • Do not rinse hands after application
  • Bactericidal, fungicidal, and virucidally active against HIV-I, herpes, polio and rotavirus
  • Always read precautions and instructions for use
Specifications

Specifications

Disinfectant Gel
Non-sterile
Ethanol 755mL/L
Aniosgel 85 NPC
6/Pk.
5.5 (at 20°C)
Clear
Pump-action bottle
Hand disinfection
300 mL
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Laboratoires Anios™ Aniosgel 85 NPC > 300mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.