missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Fiber Optic Ring Light

Fiber Optic Ring Lights are available as annular or darkfield versions with specific advantages. For all Ring Lights we offer adapters for a variety of objective series.

Brand:  SCHOTT AG Lighting and Imaging™ 157420

 View more versions of this product

Product Code. 11840993

  • 754.00 € / Each
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Annular Ring Lights offer absolute shadow-free illumination.
  • Darkfield Ring Lights offer low-angle illumination for shiny, reflective surfaces.
  • Ring Light with eco-friendly Puravis fiber optics.
  • High white light transmission thanks to the use of SCHOTT PURAVIS™ fibers.
  • Fiber bundle protected by flexible metal PVC sheating.
  • Mountable direct to the microscope objective.
  • Adapters for different objective diameters available, need to be ordered separately.
  • Housing made of rugged, black anodized aluminum.
Specifications

Specifications

Fiber Optic Ringlight
96 mm
Illumination for Stero-Microscopy
1 in.
3.3 ft.
Eco-friendly Puravis Glass Optical Fibers
3.8 in.
66 mm
Cold Light Sources KL1600LED, KL2500LED or KL1500HAL
26 mm
1000 mm for the flexible part
30 to 300 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers