missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 73-500 Sterile Neoprene Cleanroom Gloves
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
634.81 EUR valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- Sensitive neoprene
- Ideal for double donning and dry applications
- Not made of natural rubber latex or accelerators
- Increased sensitivity due to the polymer thickness
- Anatomic hand specific design for comfort and fit
- Chemical splash resistance
- Long rolled beaded cuff
- Gamma irradiation sterilization
- Smooth grip, powder free
- Applications include:
- Blending of liquids
- Analytical testing/ measurements
- Blistering operations
- Pelletizing and pressing drugs
- Organic and other material synthesis
Specifications
Certifications/Compliance | AS/NZS 4179, ASTM D3577, ASTM D7160, ASTM D6978-05, ISO 10282, ISO 11193, ISO 13485 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, EN 556-1:2001, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 421:2010 |
Cleanroom Class | Class 100 (ISO 5) |
AQL | 0.65 |
Color | Cream |
Exterior Finish | No Texture |
Finger Thickness (English) | 6.6 mil |
Finger Thickness (Metric) | 0.16 mm |
Hand | Specific |
Latex Free | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'