missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ DermaShield™ 73-701 Sterile Neoprene Gloves
BIOPHARMA

Product Code. 11716713
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
This item is not returnable. View return policy
This item is not returnable. View return policy

Sterile, neoprene gloves are free of proteins and accelerators. Suitable for use in aseptic and Class 100/ISO 5 Cleanroom environments.

  • Sterile disposable polychloroprene gloves
  • Ansell SUREFIT™ Technology helps prevent cuff roll down
  • Puncture resistant and durable
  • Chemical splash protection
  • Low potential for skin irritation
  • Thin, powder free, latex-free, accelerator-free
  • Polymer coated for easy donning
  • Outstanding stretch for a comfortable form and fit
  • Smooth fingertips
  • Gamma sterilized with batch documentation
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 21 CFR 820 Quality System Regulations, ASTM D3577, ASTM D7160, ASTM D6978-05, ISO 10282, ISO 11193, ISO 13485, ISO 14001
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, EN 421:2010, EN 556-1:2001, EN ISO 374-1:2016, EN ISO 374-5:2016
Cleanroom Class Class 100 (ISO 5)
AQL 0.65
Color Green
Exterior Finish No Texture
Finger Thickness (English) 8.3 mil
Finger Thickness (Metric) 0.19 mm
Material Polychloroprene
Palm Thickness (English) 7 mil
Palm Thickness (Metric) 0.18 mm
Powdered Powder Free
Size 6.5
Sterility Sterile
Thickness (English) 8.3 mil
Thickness (Metric) 0.19 mm
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 73-701 6.5 387069
Series TouchNTuff™ 73-701
Tensile Strength 17 MPa
Length (English) 11.6 in.
Length (Metric) 29.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'