missing translation for 'onlineSavingsMsg'
Learn More
Ansell HyFlex™ 11-518 Lightweight Cut-Resistant Gloves Product Code.: 12638665
In Stock
to see stock.
Add to basket

Ansell HyFlex™ 11-518 Lightweight Cut-Resistant Gloves

Product Code. 12638665 Shop All Ansell Products
9
Click to view available options
Size:
6
8
9
10
11
This item is not returnable. View return policy

Product Code. 12638665

Brand: Ansell 11518090

In Stock
to see stock.
Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Provides barehand-like dexterity with light duty 18 gauge liner. Lightweight cut-resistant gloves meet ANSI Level 2 cut protection standards.

  • Barehand-like dexterity for high tactility
  • First-to-market glove to provide ANSI™ Cut Level 2 in an 18 gauge style
  • Dyneema™ Diamond Technology provides high cut-to-dexterity ratio for safety with comfort
  • Soft, sheer fiber breathes to keep hands cool and dry
  • D3 pinky matches natural contours of hand
  • Thin polyurethane coating
  • Coating enables high tactility
  • High abrasion resistance extends glove life

TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color Blue
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material Nylon, Spandex, Dyneema Diamond, Polyurethane
Product Type Cut-resistant Gloves
Size 9
EN388 Standard EN 388:3X31B, EN 388:3331
For Use With (Application) Automotive, machinery and equipment, metal fabrication, chemical, utilities, warehousing
Gender Unisex
Glove Cuff Style Elasticated
Grip Design Rough
Liner Material Nylon, Spandex, Dyneema™
Lining Lined
Model 11-518 9
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 1
Series HyFlex™ 11-518
Thumb Style Wing
Length (English) 8.2 in.
Length (Metric) 21 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell HyFlex™ 11-518 Lightweight Cut-Resistant Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.