missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-518 Lightweight Cut-Resistant Gloves
Click to view available options
Size:
6
8
9
10
11
Description
- Barehand-like dexterity for high tactility
- First-to-market glove to provide ANSI™ Cut Level 2 in an 18 gauge style
- Dyneema™ Diamond Technology provides high cut-to-dexterity ratio for safety with comfort
- Soft, sheer fiber breathes to keep hands cool and dry
- D3 pinky matches natural contours of hand
- Thin polyurethane coating
- Coating enables high tactility
- High abrasion resistance extends glove life
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Polyurethane |
Color | Blue |
Cut Resistance Rating | ANSI A2 |
Product Type | Cut-resistant Gloves |
Size | 11 |
EN388 Standard | EN 388:3X31B, EN 388:3331 |
For Use With (Application) | Automotive, machinery and equipment, metal fabrication, chemical, utilities, warehousing |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction