missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-735 Medium-Duty, 10 Gauge Cut Protection Gloves, INTERCEPT™ Technology
GREENER_CHOICE

Product Code. 15569891
Click to view available options
Size:
6
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Breathable gloves feature Cut Level C (ANSI A4) performance for maximized cut resistance. Constructed from lycra that is soft and cool on the skin for all-day comfort.

  • Lightweight, easy to wear during long working hours
  • Liner features optimized Lycra™ content for cooling effect on the skin
  • Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
  • Gray coating hides dirt in environments with dirt exposure
  • EN Cut Level 5 (ANSI Level 4)
  • EN Abrasion Level 4 (ANSI Level 6)
  • Available in sizes 6 through 11

TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 6
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color White, Black
Cut Resistance Rating ANSI A4
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388:4X43C, EN 388:4543
For Use With (Application) Assembly of small parts and components, cutting of small dry or lightly oiled parts and maintenance, general maintenance, metal fabrication
Glove Cuff Style Knit
Liner Material Fiberglass, HPPE, Nylon, Spandex
Model 11-735 6 163842
Series HyFlex™ 11-735
Length (English) 8.8 in.
Length (Metric) 22.4 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'