missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-318 Lightweight Uncoated Cut-Resistant Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Ultra light design with medium cut performance
- Thin liner uncoated (18 gauge knit design with Dyneema™) maintains hand at comfortable temperature
- Snug fit on hand due to spandex reinforcement on knuckles and palm
- Silicone free carbon fiber
- Bare hand-like comfort
- Available in sizes from 6 to 11
Specifications
Specifications
ANSI Abrasion Rating | ANSI 2 |
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Color | Gray |
Cut Resistance Rating | ANSI A2 |
Latex Free | Yes |
Product Type | Cut-resistant Gloves |
Size | 11 |
EN388 Standard | EN 388:XX4XB, EN 388:X34X |
For Use With (Application) | Automotive, machinery and equipment, chemical |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'