missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-818 Foam Nitrile Coated Nylon/Spandex Industrial Gloves
GREENER_CHOICE

Product Code. 15660904
Click to view available options
Size:
6
8
11
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 15660904

Brand: Ansell 11818080

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Ultralight multi-purpose gloves, designed for comfortable, tactile handling. Seamless, 18 gauge liner combined with an ultra-thin coating provides a bare hand feel for precision tasks that require fingertip sensitivity.

  • Soft, 18 gauge nylon/spandex liner provides a sheer, second skin for increased user comfort and compliance
  • Ultrathin FORTIX™ nitrile patent-pending 0.7 mm foam coating enhances dry grip and lasts 2x longer than traditional coatings
  • Coating is 20% more breathable that previous formulations for cooler, drier hands
  • ZONZ™ Comfort Fit Technology provides optimized knitting at the base of the pinky finger, across the finger tips, and through the palm
  • Benefits from proprietary washing process efficiently extracts impurities to deliver cleaner, more comfortable gloves
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category II
Chlorinated No
Construction Knit
Coating Material Nitrile Foam
Color Blue
Cut Resistance Rating ANSI A1
Exterior Finish Rough
Hand Specific
Material Nylon, Spandex
Product Type Seamless Knit Gloves
Size 8
For Use With (Application) Automotive Assembly, Machinery, Equipment Operation, and Chemical Handling
Gender Unisex
Glove Cuff Style Knit
Grip Design Rough
Series 11-818
Yarn Gauge 18
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.