missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-818 Ultralight Multi-Purpose Gloves with Fortix™ Nitrile Coating
Shop All Ansell Products

Click to view available options
9
Description
- Ultrathin Fortix™ nitrile patent pending foam coating enhances dry grip
- High abrasion resistance is ideal for diverse general handling and assembly tasks
- ZONZ™ Comfort Fit Technology Optimized knitting at the base of the pinky finger, across the finger tips and through the palm matches natural hand contours
- Patent pending foam nitrile coating is 20% more breathable than earlier formulations-for cooler, drier hands
- Proprietary washing process efficiently extracts impurities to deliver a cleaner, more comfortable glove
Greener Choice Claims
- Environmental benefits include:
- Free-of a substance that causes environmental harm

Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Nitrile |
Color | Blue |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Material | Nylon |
Size | 9 |
EN388 Standard | 3121A |
Glove Cuff Style | Knit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell HyFlex™ 11-818 Ultralight Multi-Purpose Gloves with Fortix™ Nitrile Coating >
Spot an opportunity for improvement?Share a Content Correction