missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ NeoTouch™ 25-201 Neoprene Gloves, Extended Cuff
Neoprene gloves with an extended cuff offers expanded chemical splash protection over the wrist and forearm.
Brand: Ansell 25201090
28.66 EUR valid until 2024-10-31
Use promo code "21678" to get your promotional price.
This item is not returnable.
View return policy
Description
Manufactured from neoprene. Ansell™ NeoTouch™ Neoprene Gloves have textured fingertips to provide a secure grip in both dry and wet conditions.
- Neoprene formulation
- Textured fingertips provide a secure grip in wet and dry environments
- Chemical splash resistance to most acids and alcohols
- Polymer coated for easy donning
- Extended cuff for expanded protection over the wrist and forearm
Specifications
ASTM D6977, FDA 21 CFR 177-2600 | |
Laboratory | |
Green | |
6.3 mil | |
Neoprene | |
0.13 mm | |
Large | |
0.16 mm | |
MICROFLEX™ NeoTouch™ 25-201 | |
29 cm |
EN 374-1:2016, EN 374-5:2016, EN 420:2003 + A1:2009 | |
1.5 | |
Partially Textured | |
0.16 mm | |
5.1 mil | |
Powder Free | |
6.3 mil | |
25-201 L 385681 | |
11.5 in. |