missing translation for 'onlineSavingsMsg'
Learn More
Ansell Nitrilite™ 93-401 Nitrile Cleanroom Gloves Product Code.: 17255106
Estimated Shipment: 15-05-2025
to see stock.
Add to basket

Ansell Nitrilite™ 93-401 Nitrile Cleanroom Gloves
BIOPHARMA

Product Code. 17255106 Shop All Ansell Products
X-Small
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy

Product Code. 17255106

Brand: Ansell 93401055

Estimated Shipment: 15-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Non-sterile cleanroom gloves feature dexterity, comfort, and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments.

  • Class 10 (ISO 4) cleanroom compatibility
  • Low ionic content and particulate levels
  • Latex-free, accelerator-free
  • Type I and Type IV allergy risks eliminated
  • For use in biotechnology, medical device, electronics
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016
Chemotherapeutic Rated Yes
Chlorinated Yes
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.9 mil
Finger Thickness (Metric) 0.13 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Size X-Small
Sterility Non-sterile
Thickness (English) 4.9 mil
Thickness (Metric) 0.13 mm
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 93-401
Series Nitrilite™ 93-401
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less

Product Guides

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number24074014EV Certificate TypeCertificate of Compliance Date18/02/2025 Catalog Number93401055
Lot Number24074011EV Certificate TypeCertificate of Compliance Date18/02/2025 Catalog Number93401055
Lot Number24064012EV Certificate TypeCertificate of Compliance Date18/02/2025 Catalog Number93401055
Lot Number24064011EV Certificate TypeCertificate of Compliance Date18/02/2025 Catalog Number93401055
Lot Number24054013EV Certificate TypeCertificate of Compliance Date18/02/2025 Catalog Number93401055
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell Nitrilite™ 93-401 Nitrile Cleanroom Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.