missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 80-600 Heavy-Duty Cut-Resistant Gloves

Artikelnummer. 15821837
Klik for at se tilgængelige muligheder
Size:
8
9
10
Pakningsstørrelse:
12 pairs
Denne vare kan ikke returneres. Se returpolicy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Artikelnummer. 15821837

Brand: Ansell 80600100

Kun null tilbage
Læg i indkøbskurv
Edge
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Heavy-duty, cut-resistant gloves are ideal for safely handling glass, metal and plastics.

  • Safely handles glass, metal and plastics
  • Cut resistant and mechanical performance
  • Aramid fiber knitted liner and natural rubber coating
  • Withstands abrasion, tearing and punctures
  • Latex coating raised crinkle finish provides secure grip in both dry and wet conditions
TRUSTED_SUSTAINABILITY

Tekniske data

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 407, CE 0493, EN 420:2003 + A1:2009; Category III
Construction Knit
Coating Material Latex
Color Blue, Yellow
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free No
Material Natural Rubber
Product Type Cut-resistant Gloves
Size 10
EN388 Standard EN 388:3444, EN 388:3444C
For Use With (Application) Sheet metal and glass handling, recycling, canning and bottling applications
Glove Cuff Style Knit
Liner Material Aramid Fiber
Model 80-600 10206411
Series ActivArmr™ 80-600
Length (English) 9.6 in.
Length (Metric) 25 cm
Vis mere Vis mindre
Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.