missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Anti-Plastic Safety Shoes with Polyurethane Soles
54.90 €
Specifications
Certifications/Compliance | EN20345 |
---|---|
Color | Black |
Footbed Material | Polyurethane |
Material | Anti-Plastic |
Sole Features | Made up of Polyurethane, water resistant |
Specifications
EN20345 | |
Polyurethane | |
Made up of Polyurethane, water resistant | |
Steel | |
Yes |
Black | |
Anti-Plastic | |
Polyurethane | |
Heat, Water-resistant | |
Safety Shoe |