missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Anti-Stat POP™ Static Dissipative Vinyl Work Surface
Temporarily unavailable due to shortage of raw materials required to manufacture it. Please see the 826, 457, or 558 for a suitable alternative. Static dissipative vinyl work surface protects sensitive components safe from damaging static shocks.
Brand: Notrax 827C0024BU
This item is not returnable.
View return policy
Description
- This product is temporarily unavailable due to a shortage of raw materials required to manufacture it
- Please see the 826, 457, or 558 for a suitable alternative
- Specialized line of ESD accessories to ensure a static free workplace and protect employees and sensitive electrical equipment
- Use these accessories to connect table work surface, employees and conductive material to a common grounding point
- This creates a balance between all items and personnel to ensure static electricity will flow to ground in a controlled manner
- For use in ESD working zones to protect electrostatic sensitive components
- Static dissipative vinyl work surface that static load from conductive items placed on it
- Protects table and keeps sensitive components safe from damaging static shocks
- Smooth top surface that is abrasion resistant and easy to wipe clean with recommended art
- 057 Mat Cleaner
- Optional grounding cord
- Microcellular vinyl foam treated with dissipative static properties
- Meets EOS/ESD-S4, measured resistance Rg 107 Ω and Rp 108 Ω
- Electrostatic charge (walking test), meets ISO6356 and EN1815
Specifications
1830 x 60 cm | |
60 ft. | |
Microcellular Vinyl | |
60 cm |
Blue | |
1830 cm | |
Industrial and Commercial Matting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Notrax Anti-Stat POP™ Static Dissipative Vinyl Work Surface > Work Surface; Length: 1830 cm; Width: 60 cm
Spot an opportunity for improvement?Share a Content Correction