missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Canoe-shaped Weigh Dishes with Pour Spout, polystyrene
Pour weighed material without flexing dish. Canoe-shaped Polystyrene Weigh Dishes with Pour Spouts facilitate pouring and dispensing liquids or solids with ease.
Brand: Cole-Parmer™ 01018-04
This item is not returnable.
View return policy
Description
Pour weighed material without flexing dish. Canoe-shaped Polystyrene Weigh Dishes with Pour Spouts facilitate pouring and dispensing liquids or solids with ease.
- Canoe-shaped weigh dishes are 20-30% thicker material for strength, stability, handling ease and safety
- Flat bottom and will withstand 200°F
- Disposable, smooth and uniform
- General purpose sample holders
- Available in three convenient sizes for any sample handling application
- Antistatic
- Biologically inert
Specifications
Flat | |
Single-use | |
Boat | |
For dispense liquids or solids; 20-30% thicker material for strength, stability, handling ease, and safety | |
5.25 in. | |
3.5 in. | |
2.5 cm | |
1.7 cm |
140 mL | |
Polystyrene | |
Weighing Dish | |
Medium | |
13.3 cm | |
8.9 cm | |
1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction