missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ AP Bio 2400 Air Purification Unit
The unique AP BIO 2400 Air Purifier is the best and proven way to combat airborne transmission of viruses and bacteria in almost any closed environment.
Brand: Fisherbrand™ AP24BSCW00
This item is not returnable.
View return policy
Description
- Unique Technology - AP BIO is the only bio decontaminating solution equipped with ePM1 50% (F7) and HEPA H14 filters with AirFend™ technology which retains and deactivates bacteria and viruses (including Sars-CoV-2 responsible for Covid-19).
- Scientifically Tested - The AirFend™ solution applied to the filters of the AP BIO Air Purifier has a virucidal action, including on the H1N1 influenza virus and the coronavirus (SARS-CoV-2) according to the test protocol standard EN 14476.
- With the unique AP BIO 400 Air Purifiers from FläktGroup with the revolutionary AirFend™ filtration technology, viruses and bacteria are nearly 100% deactivated – including Sars-CoV-2 – when air passes through the filters in the unit.
- AirFend™ is a 100% natural solution.
- The AP Bio is the perfect choice for healthy and safe indoor air in any area such as homes, hospitals, schools, offices etc.
- The air purifiers known on the market are generally effective in filtering and improving the overall air quality and can be installed in rooms where filtration is usually not possible, but they do not protect 100% against viruses. Indeed, thanks to a high air renewal rate and high filtration, viruses are captured and filtered but they remain active.
- The unit also purifies the air of dust and other particles with its 50% ePM1 (F7) and HEPA H14 filters.
- AP BIO air purifier uses an active air treatment process, unlike other passive air treatment solutions.
- AP BIO is a mobile unit which can easily be moved to different rooms and used in a very flexible way.
- The unit is easy and quick to install and gives easy access for maintenance of filters without tools.
- Epoxy painted and galvanized steel casing
- 2 AirFend™ mini-fold filters ePM1 50% (F7), 2 AirFend™ HEPA H14 absolute filters (model AP BIO 2400)
- Flow rate adjustment control panel
- Indicator light for filter wear rate
- EC-motor fan with low energy consumption
- Silencer (model AP BIO 2400)
- Perforated air intake grille with low pressure drop
- Easy push-pull grid opening and closing
- Tool-less clamping system
- Waterproof panel wall
- Mobile unit on casters
- Duration of filter effectiveness: 3 months in a highly contaminated environment (hospital), and up to 6 months in a normal environment (hotels, offices, schools).
Specifications
250 to 2400 m3/h | |
116 Kg | |
2 ft. 3 11⁄64 in. | |
640 mm | |
Air Purifier |
255.8 lb. | |
2 ft. 1 13/64 in. | |
1625 mm | |
690 mm | |
230 V |
Product Suggestions
Customers who viewed this item also viewed.
CE_17438982.pdf
File size: 67.2 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ AP Bio 2400 Air Purification Unit > Sample Flow Rate: 250 to 2400 m3/h; Weight (English): 255.8 lb.; Weight (Metric): 116 kg; Width (Metric): 690 mm
Spot an opportunity for improvement?Share a Content Correction