missing translation for 'onlineSavingsMsg'
Learn More

dbo sieges AP1 Polyurethane Chair, Low Cylinder, Hard Casters

Robust workshop chair made of quality materials with ergonomic covering.

Brand:  dbo sieges AP1B1D1NE2

Product Code. 11987824

  • 258.00 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Seat in black polyurethane, ergonomic, non-slip.
    • Anatomical forms injected on an internal structure of molded wood with inserts.
    • Robust mounting of the seat on the plate by 4 screws with metal fixing inserts.
  • Black polyurethane backrest, ergonomic, non-slip.
  • Connecting rod between the seat and the backrest in solid, non-deformable steel.
  • Backrest adjustable in depth by wheel.
  • Black epoxy rod.
  • Pneumatic cylinder with double safety lining.
  • 5-spoke base injected in nylon and fiberglass reinforced by a galvanized steel ring.
  • Hard floor castors.
Specifications

Specifications

Chair
Height, Backrest
310 mm
Polyurethane Coating, Nylong and Fiberglass Base Reinforced by a Galvanized Steel Ring
Polyurethane
5 Years
No
Yes
Black
Steel
440 to 560 mm
1 Ea.
440 to 560 mm
10.34 kg
Yes
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
dbo sieges AP1 Polyurethane Chair, Low Cylinder, Hard Casters > Seat: 440 to 560 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.