missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE API ASTM Hydrometer with Thermometer

Product Code. 17806533
Click to view available options
ASTM Number:
52H
53H
54H
55H
56H
57H
API Range:
19 to 31°
29 to 41°
39 to 51°
49 to 61°
59 to 71°
9 to 21°
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17806533

Brand: VEE GEE 6754HTS

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The API ASTM Hydrometer with Thermometer is chosen as the Standard Scale for Petroleum.

  • Subdivisions: 0.1°
  • Approx. Length: 380 mm
  • Thermometer Range: 0 to 150°F
  • Thermometer Subdivision: 2°F
  • Thermometer filled with SafetyBLUE liquid
  • Calibrated for use at 15.5°C/60°F

Specifications

Type Hydrometer
ASTM Number 54H
Increments 0.1°
Length (Metric) 38 cm
Temperature Range (English) 0°F to 150°F
Temperature Range (Metric) -17.78 to +65.6°C
Temperature of Standardization 15.5°C (60°F)
API Range 29 to 41°
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.