missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing™ Apollo Analytical Balance with Internal Calibration
Apollo Analytical Series improve productivity and efficiency of your workflows with user-friendly and innovative features. It is designed to provide reliable results across a range of environments and applications.
2639.86 € - 3105.37 €
Specifications
Certifications/Compliance | GLP/GMP/GCP/ISO |
---|---|
Connection Type | RS-232 C and USB |
Display Type | Reverse-backlit LCD |
Readability | 0.0001 g |
Material | Stainless Steel |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
16834601
|
A&D Weighing™
GX-124A |
122 g |
2639.86 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16874601
|
A&D Weighing™
GX-224A |
220 g |
2869.66 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16814611
|
A&D Weighing™
GX-324A |
320 g |
3105.37 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Wide selection including high-capacity, high-resolution, internal calibration (GX-A) or external calibration (GF-A) models
- Newly developed Smart SHS weighing sensor featuring ECL technology
- APA (Auto Precision Assessment) – Automatic assessment of the balance performance, calculation and display of standard deviation (repeatability) at the point of use without the need for calibration weights, can be checked daily via a key press
- Automatic Minimum Weight Calculation and setting via APA function
- Input minimum weight automatically via APA or manually using weights
- Visual Minimum Weight alert
- UAC (User Access Control) – Administrator and operator password access to ensure data integrity
- Calibration via One-touch, Interval, pre-set times (3) or automatically in response to ambient temperature changes (GX-AE/A)
- ISD (Impact Shock Detection) – 4 level shock detection with visual and audible feedback, maintain the performance of your investment through correct use of the balance, ideal in automated loading applications and ideal for operator guidance
- FRD (Flow Rate Display) – Direct display of flow rate of a sample in g/s, g/m, g/h or volume flow rate in mL/s, mL/m, mL/h
- Up to 10 sample densities can be saved to memory, use in conjunction with the flow Rate Comparator to keep flow rates within designated limits
- SCF (Statistical Calculation Function) – Display and print various statistical results on the balance display or output to a printer or PC
- Standard RS232 and Dual Mode USB interface
- USB can be configured for quick mode (connect to PC without the need for software installation) or bi-directional mode
- UFC (Universal Flexi Coms) – Configurable data output, ideal for connection to data acquisition systems or barcode label printers etc.
- Gross/Net/Tare data output, Tare memory, Underhook, Capacity Indicator
- Large selection of Options and Accessories
- Built-in fanless ionizer with Quick Ion™ technology and external IR switch (GX-AE)
Specifications
GLP/GMP/GCP/ISO | |
Reverse-backlit LCD | |
Stainless Steel |
RS-232 C and USB | |
0.0001 g | |
30 VA to adapter (12 V, 1 A) |