missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ Adhesive Film Applicator
Shop All Applied Biosystems Products
missing translation for 'orderingAttributeHoverText'
Quantity:
5 applicators
missing translation for 'unitSize'
Each
Description
Includes
Five Adhesive Seal Applicators
Form a Tight Seal
- The MicroAmp Adhesive Film Applicator enables you to ergonomically push an adhesive film down upon a microplate to form a tight seal and minimize air bubbles
- This tight seal will prevent well-to-well contamination and sample loss
- Use the MicroAmp Adhesive Film Applicator to speed the process of sealing multiple microplates
- This tool is designed according to the microplate dimensions so you can quickly seal a microplate
- The rugged proprietary plastic endures constant use for large screening applications
See user's manual or package insert for limited label license and trademark information.
PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Product Line | MicroAmp |
| Certifications/Compliance | Certified DNA/RNase Free |
| Color | Natural |
| Includes | Includes: 5 Adhesive Seal Applicators |
| Material | Polyethylene |
| No. per Pack | Pack of 5 |
| Storage Requirements | Room Temperature |
| Product Type | Adhesive Film Applicator |
| Quantity | 5 applicators |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction