missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ Fast 8-Tube Strip, 0.1 mL

Maximized thermal conductivity reduces PCR amplification times

Brand:  Applied Biosystems™ 4358293

Product Code. 10147974

  • 165.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: 125 MicroAmp Fast 8-Tube Strips, 0.1mL.

Requires : MicroAmp Fast 96-Well Tray
This item is not returnable. View return policy

Description

Description

Applied Biosystems MicroAmp plastic consumables are optimized to provide unmatched temperature accuracy and uniformity for fast, efficient, oil-free PCR amplification. The MicroAmp Fast 8-Tube Strip fits snugly in the Veriti Fast 96-Well Thermal Cycler, maximizing thermal conductivity and providing precise control of cycling temperatures. It requires use of the MicroAmp Fast 96-Well Tray (Cat. No. 4358305).

Features of MicroAmp Fast 8-Tube Strips

• Enhance thermal conductivity, enabling precise control of cycling temperatures
• Ensure reproducible, specific, and sensitive results
• Reduce PCR amplification time from 2 hours to as little as 25 minutes when used with the Veriti 96-Well Thermal Cycler

Amplify in as little as 25 minutes
The Applied Biosystems fast PCR system, comprising pre-mixed AmpliTaq Gold or GeneAmp Fast PCR Master Mix, specially designed microplates and tubes, and the Veriti 96-Well Thermal Cycler, considerably reduces PCR amplifications times. Now you can amplify fragments under 500 bp from genomic backgrounds in about 25 minutes, and in some cases, in as little as 10 minutes. And you can amplify large fragments faster too—up to 2 kb in as little as 40–50 minutes.

Note: See user's manual or package insert for limited label license and trademark information.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Certified DNA/Rnase Free
0.1 mL
125 Strips
MicroAmp™ 
Contains 125 MicroAmp™ Fast 8-Tube Strips, 0.1 ml. Store at room temperature.
Room Temperature
96
Fast 8-Tube Strip
Optical
0.15 mL
Thermal Cyclers or Real-Time PCR Systems
Polypropylene
Fast
Not Included
125 Strip Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberI4933Q311 Certificate TypeCertificate of Analysis Date11/02/2025 Catalog Number
Lot NumberI4933Q222 Certificate TypeCertificate of Analysis Date11/02/2025 Catalog Number
Lot NumberI4923Q522 Certificate TypeCertificate of Analysis Date11/02/2025 Catalog Number
Lot NumberI0334Q112 Certificate TypeCertificate of Analysis Date11/02/2025 Catalog Number
Lot NumberI0334Q312 Certificate TypeCertificate of Analysis Date11/02/2025 Catalog Number
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ MicroAmp™ Fast 8-Tube Strip, 0.1 mL > 125 strips

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.