Learn More
Applied Biosystems™ MicroAmp™ Optical 8-Cap Strips
Tight seal minimizes evaporation and contamination
Brand: Applied Biosystems™ 4323032
136.67 EUR valid until 2025-03-21
Use promo code "24111" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price
Description
Designed with flat-top profile to fit on MicroAmp tube strips and 96-well plates. Suitable for real-time PCR.
- Will not interfere with sample reading
- Provides tight seal to minimize evaporation
- Easy to apply and remove
- Minimize Evaporation
- Use MicroAmp Caps Strips to seal the tubes and reduce the possibility of contamination among sample wells and help ensure reliable results
- Easy to Use
- Use MicroAmp Cap Installing Tool (sold separatley) to push caps down and form tight seal. When ready, just peel away caps using tabs at end
- Optical caps have been redesigned with improved sealing geometry while still featuring excellent optical clarity and low fluorescent background
For end-point PCR applications, use MicroAmp Cap Strips with domed-top profile.
PCR and Real-Time PCR, Real Time PCR (qPCR)

Specifications
Certified DNA/Rnase Free | |
0.2 mL | |
Thermal Cyclers or Real-Time PCR Systems | |
Polypropylene | |
Fast | |
Optically Clear Flat Caps | |
300 Strip Tubes |
Optical | |
300 Strips | |
MicroAmp™ | |
Strip of 8 attached caps for use with 0.2 mL individual tubes, strip tubes (0.1 or 0.2 mL), or 48- or 96-well plates. | |
Room Temperature | |
48/96 | |
Optical 8-Tube Strip |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.