missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ Reaction Tube with Cap, 0.2 mL

Designed to maximize sample recovery

Brand:  Applied Biosystems™ N8010540

81.09 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 10045814

  • 159.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Includes: 1000 MicroAmp reaction tubes with caps, 0.2mL.
This item is not returnable. View return policy

Description

Description

For use with Applied Biosystems 0.2mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems 2720 Thermal Cyclers. Optimally designed for precise PCR.

  • Consistent plastic thickness enables uniform heating and cooling for accurate results
  • Captive lid with positive-click closure assures proper seating
  • Polished surface and conical bottom allows maximum sample recovery
  • Available in economical bulk packages
Optimized Design
  • Provide exceptional temperature accuracy and uniformity for fast, oil-free PCR amplification with 0.2mL 96-well thermal cyclers
  • Undergo stringent quality testing to ensure reproducible results
Convenient
  • Available as clear or colored and in bulk packs
  • Recommended maximum reaction volume: 100μL

PCR, PCR & Real-Time PCR

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Certified DNA/Rnase Free
0.2 mL
1,000 tubes
MicroAmp™ 
Includes 1,000 MicroAmp™ Reaction Tubes with Caps, 0.2 ml. Recommended maximum reaction volume is 100 μl. Store at room temperature.
Room Temperature
96
Reaction Tube
Natural
0.25 mL
Thermal Cyclers
Polypropylene
Fast
Domed Caps
1,000 Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.