missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MUSTANG PURPLE™ Dye Spectral Calibration Plate for Multiplex qPCR, Fast 96-well

For calibration of your 7500 Fast, ViiA™ 7, QuantStudio™ 6 Flex and 7 Flex, and QuantStudio™ 12K Flex RT-PCR systems with a Fast 96-well block.

Brand:  Applied Biosystems™ 4457328

72.00 EUR valid until 2024-11-30
Use promo code "21651" to get your promotional price.


Product Code. 15890413

  • 160.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use. The dye formulations will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.

Calibration and verification should be run at least every six months. See instrument maintenance guide for full instructions.

Order Info

Dry ice shipping; store in freezer (-5° to -30°C)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Store in Freezer (-5°C to -30°C).
7500 Fast System, QuantStudio™, ViiA™ 7 System
Real Time PCR (qPCR)
1 plate
Mustang Purple™
Dye Spectral Calibration Plate
Dry Ice
Spectral Calibration
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.