Learn More
Applied Biosystems™ TaqMan™ Low Density Array Spectral Calibration Kit
Used to validate the performance of the Applied Biosystems™ 7900HT Fast Real-Time PCR Systems with the TaqMan™ Low Density Array Block Upgrade.
Brand: Applied Biosystems™ 4362745
2930.14 EUR valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Includes: Includes one background tube, three separate pure dye standards (FAM™, ROX™,VIC™), and four empty TaqMan™ Low Density Arrays.
Description
The TaqMan™ Low Density Array Spectral Calibration Kit contains four empty TaqMan™ Low Density Array, one background tube, and three separate pure dye standards (FAM™, ROX™,VIC™). Insert the loaded calibration arrays during system installation, and the system collects the dye standard's spectral information. The system's application algorithm then uses the calibration information to ensure accurate data analysis. To ensure accurate results, we recommend that the performance of your instrument be verified every six months.
Insert loaded calibration arrays during system installation, and the system collects the dye standards' spectral information. The system's application algorithm then uses the calibration information to ensure accurate data analysis. To ensure accurate results, performance of the instrument should be verified every six months.
Order Info
Store at -15° to -25°C; protect from light
Specifications
Includes one background tube, three separate pure dye standards (FAM™, ROX™,VIC™), and four empty TaqMan™ Low Density Arrays. Store at -15 to -25°C. Protect from light. | |
7900 HT LDA System | |
TaqMan™ | |
Real Time PCR (qPCR) | |
Spectral Calibration |
FAM, ROX, VIC | |
Fluorescence | |
Spectral Calibration Kit | |
1 kit |
For Research Use Only. Not for use in diagnostic procedures.