missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Veriti™ Dx 384-well Thermal Cycler

Designed for in vitro diagnostic PCR use

Brand:  Applied Biosystems™ 4452301

17280.50 EUR valid until 2024-12-31
Use promo code "21879" to get your promotional price.


Product Code. 12373653

  • 18190.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • The Veriti Dx 384-Well Thermal Cycler features an easy-to-use color touch screen to simplify setup and use of the system
  • Features an easy-to-use graphical interface (6.5 inch VGA touch screen)
  • Control at Your Fingertips The powerful yet simple-to-operate user interface on the Veriti Dx 384-Well Thermal Cycler is driven by the 6.5 inch (16.51cm) VGA color touch screen. The large screen allows for easy viewing of your temperature profiles. Additionally, the large navigation buttons put programming of the Veriti Dx Thermal Cycler at your fingertips. Setup and navigation of the Veriti Dx Thermal Cycler do not require use of a stylus or mouse
  • World-Class Service and Support Veriti Dx system includes installation and Initial Qualification/Operational Qualification (IQ/OQ) by factory-trained Field Service Engineers to ensure it meets our stringent performance specifications

  • Block Format: Noninterchangeable; High Throughput-Compatible
  • Reaction Speed: Standard

PCR, PCR & Real-Time PCR, Routine PCR

Certifications

CE IVD labeled in Europe.

Compliance

Classified as a US FDA Class I Medical Device. Conforms to IVDD (98/79/EC) requirements. The instrument is manufactured to ISO 13485 and GMP requirements.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Non-interchangeable
High-throughput Compatible
<0.5°C (20 sec. after reaching 95°C)
19.1 x 9.3 x 9.6 in. (48.5 x 23.7 x 24.5 cm)
100/240 V
Thermal Cycler
0°C to 100°C
3.7°C/sec. (Block), 3.1°C/sec. (Sample)
1 instrument
384-well, 6-Zone VeriFlex Block
±0.25°C (35°C to 99.9°C)
Veriti Dx Thermal Cycler
Standard
384-well, 20 μL
6.5 in. VGA 32 k Color Touchscreen
Limited Warranty
USB, Wi-Fi, Ethernet
>500
25 lb. (11.4 kg)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers