missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ APT™ Automation Pipette Tips for Biomek™ Instruments Workstations
Use these 50 μL automation pipette tips for Biomek™ Instruments or other automated pipette workstations.
835.00 € - 1040.00 €
Specifications
Volume (Metric) | 50 μL |
---|---|
Filtered | Non-filtered |
Sterility | Non-sterile |
Color | Magenta |
Rack Color | Clear |
Product Code | Brand | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Price | Quantity & Availability | |||||
17537966
|
Labcon™
8015-690-008-9 |
Rack, 96 |
1040.00 €
Pack of 4800 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
17507966
|
Labcon™
8010-250-000-9 |
Refill |
835.00 €
Pack of 5376 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
Description
- ATP, RNase/DNase and endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
50 μL | |
Non-sterile | |
Clear | |
38.4 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
No | |
Polypropylene Resin |
Non-filtered | |
Magenta | |
Autoclavable | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Single-use | |
APT |