missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Aqua Sampler

Sampler for ground water samples from wells, pits and other sources.

487.00 € - 641.00 €

Specifications

Product Type AquaSampler
Material PTFE, FEP
For Use With (Application) For Ground Water Samples From Wells, Pits and Other Sources
Diameter (Metric) Outer 46 mm
View More Specs

Products 3
Product Code Brand Capacity (Metric) Length (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Length (Metric) Price Quantity & Availability  
10207472
View accessory products View Documents
Buerkle™
5308-0350
350 mL 40 cm
487.00 €
Each
In Stock
to see stock.
Add to basket
 
10571065
View accessory products View Documents
Buerkle™
5308-0700
700 mL 76 cm
554.00 €
Each
Estimated Shipment: 04-02-2025
to see stock.
Add to basket
 
10188701
View accessory products View Documents
Buerkle™
5308-1050
1050 mL 107 cm
641.00 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Fits all normal well shafts with control openings to 2in diameter, without tilting or getting stuck
  • Ultra-pure materials guarantee the highest degree of sample purity
  • Easy to clean thanks to rounded edges and threads
  • FEP/PTFE ultra-pure, anti-adhesive surface
  • Without cable
Specifications

Specifications

AquaSampler
PTFE, FEP
For Ground Water Samples From Wells, Pits and Other Sources
46 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.