missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Nomad™ Aqua Textile Drop Down Mat, Series 45
A high performance entrance mat for low traffic applications. The true cost of entrance matting is not the actual cost of the product, but rather what it can save in annual cleaning and maintenance costs over its lifetime.
Brand: 3M™ Nomad™ 7000062950
63.37 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Stops 80% of dirt and moisture at the door
- For low traffic applications (Up to 500 crossings per day)
- Dual-fiber tuft traps & absorbs dirt and moisture more effectively than conventional matting
- Backed with slip resistant PVC
- Can be easily bonded and edged
- Available in black, brown, and blue
Specifications
90 x 60 cm | |
Nomad™ Aqua, Series 45 | |
Slip-resistant | |
Blue | |
PVC (Backing) |
Low traffic areas | |
1 Ea. | |
5.6 mm | |
90 cm | |
60 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction