missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Nomad™ Aqua Textile Drop Down Mat, Series 85
Advanced water removal and retention properties keep floors cleaner and safer, for an extended period of time. Traditional, deep cut pile and coir matting allows dirt and moisture to sit on the surface and be tracked into the building.
363.00 € - 1645.00 €
Specifications
Material | PVC (Backing) |
---|---|
For Use With (Application) | Heavy traffic areas |
Model | Nomad™ Aqua, Series 85 |
Resistance | Slip-resistant |
Thickness (Metric) | 7.5 mm |
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
17128580
|
3M™ Nomad™
7000032564 |
150 x 91.4 cm | Black |
363.00 €
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||||
17188570
|
3M™ Nomad™
7000032560 |
150 x 91.4 cm | Gray |
363.00 €
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||||
17178590
|
3M™ Nomad™
7000043091 |
200 x 130 cm | Black |
634.00 €
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||||
17198570
|
3M™ Nomad™
7000032561 |
200 x 130 cm | Gray |
634.00 €
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||||
17108630
|
3M™ Nomad™
7000062949 |
300 x 130 cm | Gray | N/A | |||||
17108580
|
3M™ Nomad™
7000032562 |
300 x 200 cm | Gray | N/A | |||||
17138580
|
3M™ Nomad™
7000032568 |
600 x 130 cm | Gray |
1645.00 €
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||||
Description
- High performing textile entrance mat, with advanced water removal and retention properties
- Stops 80% of dirt and moisture at the door
- Entrance mat for high traffic applications (1500 to 5000 crossings per day)
- Phthalate-free, slip-resistant PVC backing
- Excellent appearance retention
- Long lasting and easy to clean
- Available as drop down mats or in rolls
Specifications
PVC (Backing) | |
Nomad™ Aqua, Series 85 | |
7.5 mm |
Heavy traffic areas | |
Slip-resistant |