Learn More
Thermo Scientific™ Aquanex™ Ultrapure Tap to Type I/II Water Purification System with Touch Smart Dispenser
Count on the Thermo Scientific™ Aquanex™ Ultrapure Water Purification System for convenience, flexibility and reliable water purity. With an intuitive touch screen interface and easy-access consumables, you can spend more time on your research and less time maintaining your equipment
Brand: Thermo Scientific™ 7101010
16420.27 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
The Thermo Scientific™ Aquanex™ system is designed to truly help make life easier in lab with an intuitive touch screen interface, easy-access consumables, and smart dispensing features. The easy-to-use interface caters to users that need secured access and seamless event logging, system monitoring, and reporting. A new innovative cartridge design provides low TOC, a longer cartridge life, and an easy-to-change design.
Easy-to-use Design:
- Simple to use touchscreen user interface guides you through start up and consumable changes
- Aquanex Touch Smart Dispenser - Use the interface on the unit or handheld dispenser to wake/set/run water dispensing
- Flexibility of dispensing – use the dispenser on while mounted on the stand, or remove the pipette style dispenser to hover over larger containers
- Change out cartridges with ease – cartridges slide out with the press of a button and the new cartridges automatically connect and recognized by the unit when inserted
- Quickly access consumables under the magnetic front panel – no screws or complicated fixtures required
- Simple set-up, with quick-connect fixtures makes installation a breeze
Reliable Water Quality at Your Fingertips:
- Secured log in feature, and seamless event logging, monitoring, and reporting reduces audit time
- High Flow smart dispensing enhances user experience Industry leading dispensing accuracy Innovative cartridge design for <3PPB TOC and enhanced cartridge life heavy duty ultra filter and 0.1 micron-POU Final filter for high quality reliable ultrapure water all the time
- Automatic Leak Detection and system shut off for safer lab environment
New Sustainability Selection Mode:
- Choose your operation mode to choose how the Aquanex Water Purification system will work best for your lab. Choose from Water Saver Mode, DI Pack Saver Mode, or Dynamic Mode
- Water saver mode will save water by recirculate water through the system while filling the tank. Utilizing Water Saver mode can save up to 50% more water than Pack Saver mode, but may impact the life of the cartridges and consumables
- Pack saver mode will limit the recirculation of waste water through the system to get the most life out of your DI Cartridges and other consumables
- Dynamic mode will let the Aquanex system intelligently choose between Pack saver and Water saver mode given your local water quality. This mode will provide an optimum water saving to cost of operation benefits ratio.
Simplified Ordering
- The 10 L Aquanex™ Water Purification System is shipped with all of the items needed to get started, including the 10 L main unit, Aquanex™ Touch Smart Dispenser and Stand (Type 1), and Aquanex™ DI Cartridge Packs. SKU 7101011 will also ship with the Barnstead Prefiltration system
- The 30 L Aquanex™ Water Purification System is shipped with all of the items needed to get started, including the 30 L main unit, Aquanex™ Touch Smart Dispenser and Stand (Type 1), 30 L Water Storage Tank, and Aquanex™ DI Cartridge Packs. SKU 7301031 will also ship witg the Barnstead Prefiltration system
- Wall mounting brackets for the Aquanex™ water system or 30 L tank must be purchased separately
- The Type II water hand dispenser accessory must be purchased separately (Part Number 50138221)
Specifications
Aquanex 10 L Tap to Type I and Type II Ultrapure Water Purification System | |
0.001 EU/mL | |
≥2 L/min | |
18.2 MΩ•cm | |
Water Purification System | |
24.5 x 24.0 x 16.0 in. (62.2 x 61.0 x 40.6 cm) | |
32 kg dry, 57 kg wet |
100 L | |
Potable Tap | |
Type 1 and 2 | |
No | |
Water Purification System, Aquanex Touch Type 1 Dispenser, and start up consumables | |
70 lb. dry, 125 lb. wet |