Learn More
Kimberly-Clark Professional™ Aquarius™ Centrefeed Dispenser
Essential folded hand towel dispenser for any business. Aquarius™ Centrefeed Dispenser is compatible with a range of washroom products, promotes hygiene and helps to control costs through controlled dispensing.
Brand: Kimberly-Clark Professional™ 7017
34.40 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Improve hygiene, control usage, and help reduce costs
- Ideal for: quickly and easily dispensing WypAll™ rolled Wipers without the need to touch the dispenser, helping to maintaining hygiene standards
- Lockable (push button or key) quick-fill dispenser that has smooth white water-resistant finish (which complies with food safety standards)

Specifications
Centerfeed Wiper Dispenser | |
8.8 in. | |
10.9 in. | |
13 in. | |
Wipes | |
Wall Mount | |
Hinged Lid with Front Opening |
White | |
22.4 cm | |
27.6 cm | |
33 cm | |
Plastic | |
1 |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.