missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Aquarius™ Slimfold™ Hand Towel Dispenser
Aquarius™ Slimfold™ Hand Towel Dispenser promotes hygiene and helps to manage costs through controlled dispensing.
Brand: Kimberly-Clark Professional™ U7024
26.76 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Promotes hygiene, improve comfort and care, and help control costs
- Ideal for: dispensing single sheets of interleaved Scott™ Slimfold Hand Towels, without the need to touch the dispenser, in washrooms where there is less wall space
- Promotes higher standards of hygiene and helping reduce contamination and spread of germs
- keeps costs down, with hassle-free maintenance
- High-gloss, easy-clean finish and no dirt or dust traps
Specifications
Folded Hand Towel Dispenser | |
3.2 in. | |
15 in. | |
9.4 in. | |
Wipes | |
Wall Mount | |
Hinged Lid with Front Opening |
White | |
8.1 cm | |
38 cm | |
23.9 cm | |
Plastic | |
1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction