missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aquasil™ C18 Guard Cartridges

Available in limited dimensions. Please contact Customer Service for more details.

453.16 € - 542.70 €

Specifications

Carbon Load 12%
pH 2 to 8
Length (Metric) 10 mm
Pore Size 100Å
Surface Area 310 m2/g
View More Specs

Products 6
Product Code Brand Diameter (Metric) Length (Metric) Particle Size Price Quantity & Availability  
Product Code Brand Diameter (Metric) Length (Metric) Particle Size Price Quantity & Availability  
10783877
View Documents
Thermo Scientific™
77503-012101
2.1 mm 10 mm 3 μm
539.24 €
Pack of 4
Estimated Shipment: 09-01-2025
to see stock.
Add to basket
 
10330885
View Documents
Thermo Scientific™
77503-013001
3 mm 10 mm 3 μm
539.24 €
Pack of 4
Estimated Shipment: 07-01-2025
to see stock.
Add to basket
 
11502851
View Documents
Thermo Scientific™
77503-014001
4 mm 10 mm 3 μm
542.70 €
Pack of 4
In Stock
to see stock.
Add to basket
 
10095884
View Documents
Thermo Scientific™
77505-012101
2.1 mm 10 mm 5 μm
453.16 €
Pack of 4
Estimated Shipment: 09-01-2025
to see stock.
Add to basket
 
10390925
View Documents
Thermo Scientific™
77505-013001
3 mm 10 mm 5 μm
486.58 €
Pack of 4
Estimated Shipment: 08-01-2025
to see stock.
Add to basket
 
10126634
View Documents
Thermo Scientific™
77505-014001
4 mm 10 mm 5 μm
453.16 €
Pack of 4
Estimated Shipment: 07-01-2025
to see stock.
Add to basket
 
Description

Description

Thermo Scientific™ Aquasil™ C18 Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders Thermo Scientific polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Retention of polar compounds
  • Compatible with 100% aqueous mobile phases
Specifications

Specifications

12%
10 mm
310 m2/g
Yes
2 to 8
100Å
Uniguard Direct-connection and Stand Alone Holder
L1
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.