missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ AR-GLAS™ Serological Pipets
Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ AR-GLAS™ Serological Pipets include a large tip diameter to allow for total delivery. Short graduation marks and inscriptions in ETERNA amber stain.
102.00 € - 112.00 €
Specifications
Calibration | To Deliver |
---|---|
Diameter (Metric) Outer | 2 mm |
Material | AR-GLAS, Soda Lime Glass |
Graduated | Yes |
Type | Serological Pipette |
Product Code | Brand | Volume (Metric) | Graduations | Negative Graduations | Tolerance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Negative Graduations | Tolerance | Price | Quantity & Availability | |||
10314711
|
Brand™
27115 |
25 mL | 0.1 mL | -5 mL | ±0.4 mL |
112.00 €
Pack of 6 |
In Stock
Log in to see stock. |
|||
11798158
|
Brand™
27112 |
5 mL | 0.1 mL | -2 mL | ±0.01 mL |
104.00 €
Pack of 12 |
Estimated Shipment: 10-06-2025
Log in to see stock. |
|||
10394511
|
Brand™
27107 |
1 mL | 0.01 mL | -0.2 mL | ±0.02 mL |
102.00 €
Pack of 12 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||
Description
- Manufactured from AR-GLAS™ Soda-lime glass.
- Calibrated to deliver (TD, Ex).
- Large tip diameter allows for total delivery.
- Short graduation marks and inscriptions in ETERNA amber stain.
Specifications
To Deliver | |
AR-GLAS, Soda Lime Glass | |
Serological Pipette |
2 mm | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brand™ AR-GLAS™ Serological Pipets