missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Arctic Express™ Transport Systems

Ensure optimal safety and security using these transport systems — ideal for shipping infectious materials or biological samples at cryogenic temperature.

2452.20 € - 7246.05 €

Specifications

Type Manual Fill LN2 Dewar
View More Specs

Products 4
Product Code Brand Capacity (Metric) Vial Capacity Price Quantity & Availability  
Product Code Brand Capacity (Metric) Vial Capacity Price Quantity & Availability  
10679633
View Documents
Thermo Scientific™
CY50905
4.3 L 48 x 1.2mL; 48 x 2mL; 24 x 4mL; 16 x 5mL
2824.05 €
Each
In Stock
to see stock.
Add to basket
 
15166445
View Documents
Thermo Scientific™
CY50910
10 L 966 x 1.2mL; 966 x 2mL; 483 x 4mL; 322 x 5mL
7065.15 €
Each
Estimated Shipment: 03-09-2025
to see stock.
Add to basket
 
12791745
View Documents
Thermo Scientific™
CY50915
1.5 L 9 x 1.2 or 2mL; 6 x 4mL; 3 x 5mL
2452.20 €
Each
Estimated Shipment: 29-04-2025
to see stock.
Add to basket
 
10083553
View Documents
Thermo Scientific™
CY50920
10 L 480 x 1.2mL; 384 x 2mL; 288 x 4mL
7246.05 €
Each
Estimated Shipment: 02-01-2026
to see stock.
Add to basket
 
Description
Show More
Specifications

Specifications

Manual Fill LN2 Dewar
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Arctic Express™ Transport Systems

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.